Vehicle theft protection
Vehicle theft protection, others
PROT-TANK-THRPROTCAP-ET-51MM
Art.-no.
08961004
EAN 4050641822611
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 130 mm |
Diameter | 51 mm |
Material | 0 - not applicable |
Suitable for vehicle manufacturer | 0 - not applicable |
Product weight (per item) | 953.000 g |